Overview
Mfr description
SE-3SC-ATX SE3 SC 3/8X5/8X1/4" ATRAX
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut5/8 in
- Shank Diameter1/4 in
- Overall Length2-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data