Overview
Mfr description
SE-3DC-ATX SE3 DC 3/8X5/8X1/4" ATRAX
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.
Specifications
- Length of Cut5/8 in
- Shank Diameter1/4 in
- Overall Length2-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data