1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAX CARBIDE END MILLS
85287944
1/4" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Ball Burr Radius End, 2" OAL, 7/32" LOC
MI ITEM #
06292388
MFR #
85287944
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
ATRAX CARBIDE END MILLS 85287944
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAX CARBIDE END MILLS
85287944
1/4" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Ball Burr Radius End, 2" OAL, 7/32" LOC
MI ITEM #
06292388
MFR #
85287944
Mfr description
SD-1DC-ATX SD1 DC 1/4X7/32X1/4" ATRAX
Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
They produce small chips and give excellent control of the burr and grinder
They can be used on steel, stainless steel, high temp alloys and cast iron.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length of Cut
7/32 in
Overall Length
2 in
Shank Diameter
1/4 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items