Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Ball Burr Radius End, 2-3/16" OAL, 3/8" LOC
MI ITEM #06292391
MFR #85288009

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SD-4DC-ATX SD4 DC 7/16X3/8X1/4" ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    3/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text