Motion
85288124
1/2" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Flame Burr Radius End, 3" OAL, 1-1/4" LOC
MI ITEM #06292397
MFR #85288124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Flame Burr Radius End, 3" OAL, 1-1/4" LOC
MI ITEM #06292397
MFR #85288124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-5SC-ATX SH5 SC 1/2X1-1/4X1/4" ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text