Motion
85288140
5/8" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Flame Burr Radius End, 3-3/16" OAL, 1-7/16" LOC
Mi Item #06292398
MFR #85288140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Flame Burr Radius End, 3-3/16" OAL, 1-7/16" LOC
Mi Item #06292398
MFR #85288140

Mfr description
SH-6SC-ATX SH6 SC 5/8X1-7/16X1/4" ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1-7/16 in
  • Overall Length
    3-3/16 in
  • Shank Diameter
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)