Overview
Mfr description
SH-7DC-ATX SH7 DC 3/4X1-5/8X1/4" ATRAX
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.
Specifications
- Length of Cut1-5/8 in
- Shank Diameter1/4 in
- Overall Length3-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data