Overview
Mfr description
SJ-81DESC-ATX SJ81 SC 3/16X3/16" 60D
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut1/8 in
- Shank Diameter3/16 in
- Included Angle60
- Overall Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data