Motion
85288447
1/4" Cut Diam, 1/4" Shank Diam, 60° Carbide Single Cut Taper Burr Radius End, 2" OAL, 3/16" LOC
MI ITEM #06292409
MFR #85288447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/4" Shank Diam, 60° Carbide Single Cut Taper Burr Radius End, 2" OAL, 3/16" LOC
MI ITEM #06292409
MFR #85288447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SJ-1DESC-ATX SJ1 SC 1/4X1/4" 60D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    3/16 in
  • Shank Diameter
    1/4 in
  • Included Angle
    60
  • Overall Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text