Overview
Mfr description
ST-1DESC-ATX ST1 SC 1/4X1/4"82D ATRAX
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut1/8 in
- Shank Diameter1/4 in
- Included Angle82
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data