Motion
85288801
3/4" Cut Diam, 1/4" Shank Diam, 90° Carbide Single Cut Cone Burr Point End, 2-1/8" OAL, 3/8" LOC
MI ITEM #06292427
MFR #85288801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Cut Diam, 1/4" Shank Diam, 90° Carbide Single Cut Cone Burr Point End, 2-1/8" OAL, 3/8" LOC
MI ITEM #06292427
MFR #85288801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK-7SC-ATX SK7 SC 3/4X1/4"90D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    3/8 in
  • Shank Diameter
    1/4 in
  • Included Angle
    90
  • Overall Length
    2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought