Overview
Mfr description
SA-7FM-ATX SA7NF 3/4X1"ALUMA ATRAX CRB
- Fluted burrs are designed for easy removal of chips during an operation.
Specifications
- Length of Cut1 in
- Shank Diameter1/4 in
- Overall Length2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data