1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAX CARBIDE END MILLS
85289106
1/4" Cut Diam, 1/4" Shank Diam, Fluted Cylinder Burr with Radius Radius End, 2" OAL, 5/8" LOC
MI ITEM #
06292434
MFR #
85289106
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
ATRAX CARBIDE END MILLS 85289106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAX CARBIDE END MILLS
85289106
1/4" Cut Diam, 1/4" Shank Diam, Fluted Cylinder Burr with Radius Radius End, 2" OAL, 5/8" LOC
MI ITEM #
06292434
MFR #
85289106
Mfr description
SC-1FM-ATX SC1NF 1/4X5/8"ALUMA ATRAX
Fluted burrs are designed for easy removal of chips during an operation.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Shank Diameter
1/4 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items