Motion
85289163
5/8" Cut Diam, 1/4" Shank Diam, Fluted Cylinder Burr with Radius Radius End, 2-3/4" OAL, 1" LOC
Mi Item #06292437
MFR #85289163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Cut Diam, 1/4" Shank Diam, Fluted Cylinder Burr with Radius Radius End, 2-3/4" OAL, 1" LOC
Mi Item #06292437
MFR #85289163

Mfr description
SC-6FM-ATX SC6NF 5/8X1"ALUMA ATRAX CARB
  • Fluted burrs are designed for easy removal of chips during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)