Overview
Mfr description
SD-1FM-ATX SD1NF 1/4X7/32"ALUMA ATRAX
- Fluted burrs are designed for easy removal of chips during an operation.
Specifications
- Length of Cut1/4 in
- Shank Diameter1/4 in
- Overall Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data