Overview
Mfr description
SF-3FM-ATX SF3NF 3/8X3/4"ALUMA ATRAX
- Fluted burrs are designed for easy removal of chips during an operation.
Specifications
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Overall Length2-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data