Motion
85289700
9 Piece, 1/8" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #06292453
MFR #85289700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece, 1/8" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #06292453
MFR #85289700

Mfr description
SETMSC-3 9PC SET1/8&3/32"1/8SHK
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1/8 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    Tungsten Carbide
  • Head Shape
    Ball, Cylinder, Cylinder w/Radius End, Oval, Taper, Tree w/Pointed End, Tree w/Radius End
  • Industry Specification
    SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
  • Number Of Pieces
    9
  • PSC Code
    5345
  • Tooth Style
    Double Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)