Motion
85289742
8 Piece, 1/4" Shank Burr Set Tungsten Carbide, Multiple Head Shape
MI ITEM #06292455
MFR #85289742
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1/4" Shank Burr Set Tungsten Carbide, Multiple Head Shape
MI ITEM #06292455
MFR #85289742

Mfr description
SETMSC-1 8PC.SET 1/4&1/4" SHANK
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Head Material
    Tungsten Carbide
  • Head Shape
    Ball, Cone, Cylinder, Cylinder w/Radius End, Oval, Taper, Tree w/Pointed End, Tree w/Radius End
  • Industry Specification
    SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
  • Number Of Pieces
    8
  • PSC Code
    5345
  • Tooth Style
    Double Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)