Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Cylinder Burr with End Cut End Cut End, 2-3/4" OAL, 1" LOC
MI ITEM #06292473
MFR #07588528

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SB-4SC-ATX SB4 SC 7/16X1X1/4" ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text