Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Cut Diam, 3/32" Shank Diam, Carbide Single Cut Ball Burr 1-1/4" OAL, 3/32" LOC
MI ITEM #06292488
MFR #07588684

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SD-61SC-ATX SD61SC 3/32X3/32X3/32"
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    3/32 in
  • Shank Diameter
    3/32 in
  • Overall Length
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought