Motion
07588718
1/4" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Flame Burr Radius End, 2" OAL, 3/8" LOC
MI ITEM #06292491
MFR #07588718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Flame Burr Radius End, 2" OAL, 3/8" LOC
MI ITEM #06292491
MFR #07588718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Overview

Mfr description
SH-1DC-ATX SH1 DC 1/4X3/8X1/4" ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought