Overview
Mfr description
SK-9DC-ATX SK9 DC 1X1/4"90D ATRAX CARB
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.
Specifications
- Length of Cut1/2 in
- Shank Diameter1/4 in
- Included Angle90
- Overall Length2-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data