Motion
07588817
3/8" Cut Diam, 1/4" Shank Diam, 13° Carbide Single Cut Inverted Cone Burr Flat End, 2-1/4" OAL, 3/8" LOC
Mi Item #06292499
MFR #07588817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Cut Diam, 1/4" Shank Diam, 13° Carbide Single Cut Inverted Cone Burr Flat End, 2-1/4" OAL, 3/8" LOC
Mi Item #06292499
MFR #07588817

Mfr description
SN-2SC-ATX SN2 SC 3/8X3/8"13D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    13
  • Length of Cut
    3/8 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)