Motion
2303-2RS-TVH

FAG (SCHAEFFLER)
2303-2RS-TVH

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #06292537
MFR #2303-2RS-TVH
Price$225.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2303-2RS-TVH

Self-Aligning Ball Bearing - Straight, Double Sealed
MI ITEM #06292537
MFR #2303-2RS-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$225.71/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
2303-2RS-TVH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought