Motion
169-0214-001
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 489 cm³/r Max Geometric Displacement
Mi Item #06293075
MFR #169-0214-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 489 cm³/r Max Geometric Displacement
Mi Item #06293075
MFR #169-0214-001

Mfr description
169-0214-00 MOTOR
  • Shuttle valve with back-pressure relief valve
  • Higher bearing capacity than the 2000 Series
  • Torque of the 4000 Series.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    8629 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    5.19 in
  • Overall Length
    11.37 in
  • Overall Width
    4.45 in

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 6.10 [.240] Pilot, 10.41 [.410] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C. (SAE A)
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    29.84 in³/r
  • Intermittent Pressure
    171 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    155 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    164 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot - SAE A
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    None
  • Series
    4000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)