1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
28838 UW MANDREL 2-1/2X1/4X1 28838, 2-1/2 IN X 1/4 IN X 1 IN,MOQ=5
3M™ Unitized Wheel Mandrel 28838, 2-1/2 in x 1/4 in x 1 in, 5 per case
Mi Item #
06293107
MFR #
28838 UW MANDREL 2-1/2X1/4X1 28838, 2-1/2 IN X 1/4 IN X 1 IN,MOQ=5
Price
$14.22
/each
Qty
Add to Cart
Previous Page
Home
3M 28838 UW MANDREL 2-1/2X1/4X1 28838, 2-1/2 IN X 1/4 IN X 1 IN,MOQ=5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
28838 UW MANDREL 2-1/2X1/4X1 28838, 2-1/2 IN X 1/4 IN X 1 IN,MOQ=5
3M™ Unitized Wheel Mandrel 28838, 2-1/2 in x 1/4 in x 1 in, 5 per case
Mi Item #
06293107
MFR #
28838 UW MANDREL 2-1/2X1/4X1 28838, 2-1/2 IN X 1/4 IN X 1 IN,MOQ=5
Mfr description
28838 UW MANDREL 2-1/2X1/4X1
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.22
/each
Add to Cart
Specifications
Dimensions
Height
7.5 in
Length
0.25 in
Weight
0.108 lb
Width
4 in
Details
Manufacturer Upc Number
00051141288383
UPC_NO
00051141288383
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items