Motion
BV2CV-150BB-A
Check Valve - 1-1/2 in Port, Stainless Steel Body
Mi Item #06293202
MFR #BV2CV-150BB-A
Price$469.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1-1/2 in Port, Stainless Steel Body
Mi Item #06293202
MFR #BV2CV-150BB-A

Mfr description
BV2CV-150BB-A BUTTWELD BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.47/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    CF8M Stainless Steel
  • Series
    BV2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)