Motion
MGPS50TF-100
MGPS50TF-100
Mi Item #06293296
MFR #MGPS50TF-100
Price$526.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPS50TF-100
Mi Item #06293296
MFR #MGPS50TF-100

Mfr description
MGPS50TF-100 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Options Included
    Tf (G) Port Type
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Heavy Duty
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)