Motion
HPC-40-1
40 mm Roller Dia, 27.60 mm Roller Width, 18 mm Stud Dia, 36.50 mm Stud Length
MI ITEM #06293306
MFR #HPC-40-1
Your Price$125.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Roller Dia, 27.60 mm Roller Width, 18 mm Stud Dia, 36.50 mm Stud Length
MI ITEM #06293306
MFR #HPC-40-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$125.67/each(List $144.53)

Overview

Mfr description
HPC-40-1 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    19 mm
  • Thread Size
    M18 × 1.5
  • Manufacturer Catalog Number
    0009506300
  • Weight
    0.24 kg
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text