Motion
05210059
4" Wide x 132" OAL, 50 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Coated
MI ITEM #06293357
MFR #05210059
List Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wide x 132" OAL, 50 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Coated
MI ITEM #06293357
MFR #05210059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.08/each for your price

Overview

Mfr description
7304 4X132 50 GRIT ALUMINUM OXIDE BELTS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text