Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25" Wide x 48" OAL, 180 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, X Weighted Cloth Backing
MI ITEM #06293359
MFR #05216189

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7360 25X48 180 GRIT ALUMINUM OXIDE BELTS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Belt Length
    48 in
  • Belt Width
    25 in
  • Backing Material
    Cloth
  • Grade
    Very Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text