Motion
05811153
3" Wide x 24" OAL, 150 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, X Weighted Cloth Backing
MI ITEM #06293365
MFR #05811153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 24" OAL, 150 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, X Weighted Cloth Backing
MI ITEM #06293365
MFR #05811153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7227 3 X 24 150 GRIT ALUMINUM OXIDE
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Grade
    Very Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text