Motion
75208033
3" Wide x 132" OAL, 36 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Coarse, Coated, X Weighted Cloth Backing
Mi Item #06293381
MFR #75208033
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 132" OAL, 36 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Coarse, Coated, X Weighted Cloth Backing
Mi Item #06293381
MFR #75208033

Mfr description
7238 3X132 36 GRIT ALUMINUM OXIDE BELTS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grade
    Very Coarse
  • Grit Number
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)