Motion
90920638
3/8" Wide x 13" OAL, 240 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated
Mi Item #06293387
MFR #90920638
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Wide x 13" OAL, 240 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated
Mi Item #06293387
MFR #90920638

Mfr description
7038 3/8X13 240GT A/O ABRASIVE SANDING
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    13 in
  • Belt Width
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Polyester Cloth
  • Coat Density
    Closed
  • Grade
    Very Fine
  • Grit Number
    240
  • Package Quantity
    1
  • Product Types
    Abrasive Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)