Motion
00081091
2-1/2" Wide x 60" OAL, 36 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Coarse, Coated, Cloth Backing
MI ITEM #06293389
MFR #00081091
List Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Wide x 60" OAL, 36 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Coarse, Coated, Cloth Backing
MI ITEM #06293389
MFR #00081091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.80/each for your price

Overview

Mfr description
7189 2-1/2X60 36G A/O CLOTH SANDING BELT
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Backing Material
    Cloth
  • Grade
    Very Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text