Motion
00081174
2-1/2" Wide x 60" OAL, 180 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, Cloth Backing
Mi Item #06293390
MFR #00081174
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Wide x 60" OAL, 180 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Coated, Cloth Backing
Mi Item #06293390
MFR #00081174

Mfr description
7197 2-1/2 X 60 180 GRIT A/O CLOTH
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Belt Length
    60 in
  • Belt Width
    2-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grade
    Very Fine
  • Grit Number
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)