Motion
00081489
6" Wide x 48" OAL, 400 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, Cloth Backing
MI ITEM #06293397
MFR #00081489
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 48" OAL, 400 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, Cloth Backing
MI ITEM #06293397
MFR #00081489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.00/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Coat Density
    Closed
  • Grade
    Fine
  • Grit Number
    400
  • Package Quantity
    1
  • Product Types
    Abrasive Belt

Overview

Mfr description
7323 6 X 48 400 GRIT A/O CLOTH SANDING
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought