Motion
02500262
3-1/2" Wide x 15-1/2" OAL, 320 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Extra Fine, Coated
Mi Item #06293409
MFR #02500262
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Wide x 15-1/2" OAL, 320 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Extra Fine, Coated
Mi Item #06293409
MFR #02500262

Mfr description
7260 3-1/2X15-1/2 320GT A/O ABRASIVE
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Extra Fine
  • Grit Number
    320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)