Motion
04010682
4" Diam, 5/8" Hole, 80 Grit Aluminum Oxide Fiber Disc;Medium, 13,000 Max RPM
Mi Item #06293467
MFR #04010682
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 5/8" Hole, 80 Grit Aluminum Oxide Fiber Disc;Medium, 13,000 Max RPM
Mi Item #06293467
MFR #04010682

Mfr description
04010682 4X5/8 80G FIBRE BACK ABRAS DISC
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Disc Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    13,000
  • MSC Item Number
    04010682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)