Motion
04010724
4-1/2" Diam, 7/8" Hole, 24 Grit Aluminum Oxide Fiber Disc;Very Coarse, 13,000 Max RPM
Mi Item #06293471
MFR #04010724
Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam, 7/8" Hole, 24 Grit Aluminum Oxide Fiber Disc;Very Coarse, 13,000 Max RPM
Mi Item #06293471
MFR #04010724

Mfr description
04010724 4-1/2X7/8 24G FIBRE BACK ABRAS
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.10/each

Specifications

Dimensions

  • Disc Diameter
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Grade
    Very Coarse
  • Grit Number
    24
  • Max Rpm
    13,000
  • MSC Item Number
    04010724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)