Motion
04010823
5" Diam, 7/8" Hole, 50 Grit Aluminum Oxide Fiber Disc;Coarse, 13,000 Max RPM
Mi Item #06293481
MFR #04010823
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 7/8" Hole, 50 Grit Aluminum Oxide Fiber Disc;Coarse, 13,000 Max RPM
Mi Item #06293481
MFR #04010823

Mfr description
04010823 5X7/8 50G FIBRE BACK ABRAS DISC
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Disc Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Grade
    Coarse
  • Grit Number
    50
  • Max Rpm
    13,000
  • MSC Item Number
    04010823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)