Motion
04010914
7" Diam, 7/8" Hole, 60 Grit Aluminum Oxide Fiber Disc;Medium, 10,000 Max RPM
MI ITEM #06293490
MFR #04010914
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 60 Grit Aluminum Oxide Fiber Disc;Medium, 10,000 Max RPM
MI ITEM #06293490
MFR #04010914

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
04010914 7X7/8 60G FIBRE BACK ABRAS DISC
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Disc Diameter
    7 in
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    10,000
  • MSC Item Number
    04010914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text