Motion
04010922
7" Diam, 7/8" Hole, 80 Grit Aluminum Oxide Fiber Disc;Medium, 10,000 Max RPM
Mi Item #06293491
MFR #04010922
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 80 Grit Aluminum Oxide Fiber Disc;Medium, 10,000 Max RPM
Mi Item #06293491
MFR #04010922

Mfr description
04010922 7X7/8 80G FIBRE BACK ABRAS DISC
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Disc Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    10,000
  • MSC Item Number
    04010922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)