Motion
04010997
9-1/8" Diam, 7/8" Hole, 60 Grit Aluminum Oxide Fiber Disc;Medium, 8,000 Max RPM
Mi Item #06293497
MFR #04010997
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/8" Diam, 7/8" Hole, 60 Grit Aluminum Oxide Fiber Disc;Medium, 8,000 Max RPM
Mi Item #06293497
MFR #04010997

Mfr description
04010997 9-1/8X7/8 60G FIBRE BACK ABRAS
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Disc Diameter
    9-1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    8,000
  • MSC Item Number
    04010997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)