Motion
04011011
9-1/8" Diam, 7/8" Hole, 100 Grit Aluminum Oxide Fiber Disc;Fine, 8,000 Max RPM
MI ITEM #06293499
MFR #04011011
List Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/8" Diam, 7/8" Hole, 100 Grit Aluminum Oxide Fiber Disc;Fine, 8,000 Max RPM
MI ITEM #06293499
MFR #04011011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.73/each for your price

Overview

Mfr description
04011011 9-1/8X7/8 100G FIBRE BACK
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Maroon
  • Disc Diameter
    9-1/8 in
  • Grade
    Fine
  • Grit Number
    100
  • Max Rpm
    8,000
  • MSC Item Number
    04011011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text