Motion
09155599
4" Diam, 5/8" Hole, 80 Grit Zirconia Alumina Fiber Disc;Medium, 13,000 Max RPM
MI ITEM #06293505
MFR #09155599
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 5/8" Hole, 80 Grit Zirconia Alumina Fiber Disc;Medium, 13,000 Max RPM
MI ITEM #06293505
MFR #09155599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09155599 4X5/8 80G ZIRCONIA FIBRE DISC
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    4 in
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    13,000
  • MSC Item Number
    09155599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought