Motion
09155607
4-1/2" Diam, 7/8" Hole, 24 Grit Zirconia Alumina Fiber Disc;Very Coarse, 13,000 Max RPM
MI ITEM #06293506
MFR #09155607
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam, 7/8" Hole, 24 Grit Zirconia Alumina Fiber Disc;Very Coarse, 13,000 Max RPM
MI ITEM #06293506
MFR #09155607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
09155607 4-1/2X7/8 24G ZIRCONIA FIBRE
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    4-1/2 in
  • Grade
    Very Coarse
  • Grit Number
    24
  • Max Rpm
    13,000
  • MSC Item Number
    09155607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought