Motion
09155649
4-1/2" Diam, 7/8" Hole, 80 Grit Zirconia Alumina Fiber Disc;Medium, 13,000 Max RPM
Mi Item #06293510
MFR #09155649
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam, 7/8" Hole, 80 Grit Zirconia Alumina Fiber Disc;Medium, 13,000 Max RPM
Mi Item #06293510
MFR #09155649

Mfr description
09155649 4-1/2X7/8 80G ZIRCONIA FIBRE
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Disc Diameter
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    13,000
  • MSC Item Number
    09155649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)