Motion
09155680
5" Diam, 7/8" Hole, 36 Grit Zirconia Alumina Fiber Disc;Very Coarse, 13,000 Max RPM
MI ITEM #06293514
MFR #09155680
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 7/8" Hole, 36 Grit Zirconia Alumina Fiber Disc;Very Coarse, 13,000 Max RPM
MI ITEM #06293514
MFR #09155680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
09155680 5X7/8 36G ZIRCONIA FIBRE DISC
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Disc Diameter
    5 in
  • Grade
    Very Coarse
  • Grit Number
    36
  • Max Rpm
    13,000
  • MSC Item Number
    09155680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text