Motion
09155763
7" Diam, 7/8" Hole, 50 Grit Zirconia Alumina Fiber Disc;Coarse, 10,000 Max RPM
MI ITEM #06293522
MFR #09155763
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 7/8" Hole, 50 Grit Zirconia Alumina Fiber Disc;Coarse, 10,000 Max RPM
MI ITEM #06293522
MFR #09155763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.58/each

Specifications

Dimensions

  • Disc Diameter
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Blue
  • Grade
    Coarse
  • Grit Number
    50
  • Max Rpm
    10,000
  • MSC Item Number
    09155763

Overview

Mfr description
09155763 7X7/8 50G ZIRCONIA FIBRE DISC
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal. The material grains constantly fracture to produce new sharp edges. Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought